0 items

T&S Brass Pre-Rinse Hose in Polished Chrome

TB0044H5

Color Finish

(Pricing is for Polished Chrome)

$115.29

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Flexible 44" stainless steel hose with heat resistant gray handle
  • Hose washers included
  • Material: Polished chrome plated brass end fittings, thermoplastic handle and stainless steel hose
  • NPT 1/4" male x 3/4"-14 UN male adapter included
  • NPT 3/8" Male x 3/4"-14 UN male adapter included
  • Polyurethane inner tubing
  • UN 3/4-14 female inlet
  • UN 3/4-14 female outlet

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
BAA Compliant
Yes
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Female
End Connections
Female
Faucet Connection Size
3/4 in
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Flow Rate
6.25 gpm @ 60 psi
GSA Approved
No
IAPMO Listed
No
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Side Spray
No
Spout Type
Fixed

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday