Parts Kit, Push Button and Wrist Action Metering Cartridge
Parts Kit, Push Button and Wrist Action Metering Cartridge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes top washer, filter washer, O-ring and seal
- Material: brass washer and rubber seals
- Replacement kit for 238A metering cartridge
Specifications
- Application:
- Commercial
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- T&S Brass 238A
- CARB OTC LEED Compliant:
- No
- Faucet Part Type:
- Cartridge
- GSA Approved:
- No
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Material:
- Brass, Rubber
- Origin:
- Domestic
- Side Spray:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.1 lb