0 items

T&S Brass Service Sink Flexible Faucet

TB0674BST

Color Finish

Starting at $197.24
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable centers from 7 3/4" to 8 1/4"
  • Built-in service stops in body
  • Eterna cartridges with spring checks to prevent cross flow of water
  • Lever handles with color coded indexes
  • Material: Polished chrome plated brass body, spout & inlets and chrome plated metal handles
  • NPT 1/2" female eccentric inlets with 2" flanges
  • Vacuum breaker spout with pail hook & 3/4" garden hose outlet
  • Wall mount 8" mixing faucet with polished chrome plated brass body

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
ASTM Specifications
ASTM F-2324
Application
Commercial
BAA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Center Size
8 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Installation
2 Hole
Faucet Mount
Wall Mount
Faucet Type
Centerset
Flow Rate
13.13 gpm @ 60 psi
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Side Spray
No
Spout Reach
2-3/8 in
Spout Type
Fixed, Rigid
Trim Only
No
WaterSense Labeled
No
Width
12-7/16 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday