0 items

T&S Brass Sill Faucet with Vacuum Breaker

TB0736

Color Finish

Starting at $150.48
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Compression cartridge
  • Loose key style shutoff, controlled by tee handle (included) or screwdriver
  • Material: Polished chrome plated brass body and chrome plated metal handle
  • NPT 1/2" female inlet with 2" flange
  • Single hole, wall mount faucet with polished chrome plated brass body
  • Vacuum breaker w/ male garden hose outlet

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
Application
Commercial
BAA Compliant
Yes
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Wall Mount
Flow Rate
9.1 gpm @ 60 psi
GSA Approved
No
Handle Type
T-Handle
IAPMO Listed
No
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Side Spray
No
Spout Type
Rigid
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday