B-0107 Spray Valve Spray Face, Gray (2019 DOE Compliant - CLASS II)

You last purchased this on
 
T&S Brass

B-0107 Spray Valve Spray Face, Gray (2019 DOE Compliant - CLASS II)

This product requires certification to purchase.
Brand image
You last purchased this on
 
T&S Brass

B-0107 Spray Valve Spray Face, Gray (2019 DOE Compliant - CLASS II)

  • Fast #
  • Part #T00112145
  • Item #144692
  • Manufacturer Part #001121-45
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Material: Plastic
  • B-0107 grey spray face
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61
ASTM:
ASTM F2324
Brand Model Compatibility:
B-0107 Spray Valve
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Greys
Color Finish Name:
Grey
Depth:
2-1/8 in
Diameter:
2-1/8 in
Flow Rate:
1.15 gpm
GSA Approved:
Yes
Height:
1/2 in
IAPMO Listed -:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-1/8 in
Material:
Plastic
Maximum Temperature:
140
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Spout Type:
Fixed
Width:
2-1/8 in