Hose, 56" Flexible Stainless Steel (Gray Handle)
Hose, 56" Flexible Stainless Steel (Gray Handle)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Polyurethane inner tubing
- 3/4-14 UN female outlet
- 56" flexible stainless steel hose with heat resistant gray handle
- Material: Polished chrome plated brass end fittings, thermoplastic handle and stainless steel hose
- Hose washers included
- 3/4-14 UN female inlet
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1
- Coating:
- Chrome Plated
- End Connection 1:
- Union Female
- End Connection 2:
- Union Female
- End Connections:
- Union Female
- Faucet Part Type:
- Hose
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 6.42 gpm
- GSA Approved:
- No
- Hose Length:
- 56 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Material:
- Brass, Plastic, Stainless Steel
- Material Type:
- Polyurethane
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Temperature Range:
- 40 to 140 Deg F (4.44 to 60 Deg C)
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 2.08 lb