Swivel Sleeves (Two-Pack)
Swivel Sleeves (Two-Pack)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Material: Delrin
- Qty = 2
- Swivel Sleeves
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- BAA Compliant:
- Yes
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Faucet Part Type:
- Sleeve
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Product Type:
- Parts, Accessories
- Side Spray:
- No
- Spout Type:
- Fixed
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.01 lb