Ta Chen 1/4 in. 304 Stainless Steel Flat Bar

TG4L0016

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Length
12 ft
Material
Stainless Steel
Material Type
304
Thickness
0.25 in
Width
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday