0 items

Ta Chen 150# 316 Stainless Steel Flanged Ball Valve with Lever Handle

TTC0802A

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 150, ANSI 300
ASTM Specifications
ASTM A-193, ASTM A-194, ASTM A-216, ASTM A-351, ASTM A-536
End Connection 1
Flanged
End Connection 2
Flanged
FM Approved
No
IAPMO Listed
No
Material
Stainless Steel
Material Type
316L
Maximum Pressure
150 psi
NSF Certified
No
UL Listed
No
Valve Body Style
2 piece
Valve Port Opening
Full Port
Valve Size
2 in
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday