Ta Chen

2-1/2 in. 11 ga 304L Stainless Steel Square Tube

Part #TT4SQ02D120  |  Manufacturer Part #T4SQ02D.120

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1-1/2 in

    Part #TT4SQ01D120Mfr. Part #T4SQ01D.120

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2-1/2 in

    Part #TT4SQ02D120Mfr. Part #T4SQ02D.120

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

FM Approved: No

Gauge: 11

Material: Stainless Steel

Material Type: 304L

Pipe Tubing Size: 2-1/2 in

UL Listed: No