Ta Chen 2 in. 304 Stainless Steel Solid Angle Bar

TA4L0200000

Thickness

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Height
2 in
Length
20 ft
Material
Stainless Steel
Material Type
304
Thickness
0.375
Width
2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday