Ta Chen

2 in. Stainless Steel Tubing

Part #ISSSTKK120X20  |  Manufacturer Part #ISSSTKK120X20

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2 in

    Part #ISSSTKK120X20Mfr. Part #ISSSTKK120X20

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

FM Approved: No

Length: 20 ft

Material: Stainless Steel

Material Type: 304

Pipe Tubing Size: 2 in

UL Listed: No

Wall Thickness: 0.12 in