3 in. 316L Stainless Steel Square Tube
3 in. 316L Stainless Steel Square Tube
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- FM Approved:
- No
- Length:
- 3 in
- Material:
- Stainless Steel
- Material Type:
- 316L
- PipeTubing Size:
- 3 in
- UL Listed:
- No
- Wall Thickness:
- 0.25 in