0 items

Ta Chen 7 ga 304L Stainless Steel Square Tube

TT4SQD180

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

FM Approved
No
Gauge
7
Material
Stainless Steel
Material Type
304L
Pipe Tubing Size
1-1/2 in
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday