3/8 in. Stainless Steel Full Port NPT 1000# Ball Valve

You last purchased this on
 
Ta Chen

TC-02T 3/8 in. Stainless Steel Full Port NPT 1000# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ta Chen

TC-02T 3/8 in. Stainless Steel Full Port NPT 1000# Ball Valve

  • Fast #
  • Part #TTC02TC
  • Item #1818852
  • Manufacturer Part #TC02T
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Blow-out proof stem design
  • Ball: SS316
  • Steam rating: 125 psi WSP
  • Temperature range: -50 F to 400 F
  • Body: ASTM A351 Grade CF8M
  • Working pressure 1000 psi
  • Seat: Reinforced Teflon
  • Stem: SS316
  • Vacuum service to 29 inch Hg
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1
API:
API 598
ASTM:
ASTM A-351 Grade CF8M
BAA Compliant:
No
Clean Bagged:
No
Collection:
TC-02T
Color Finish Name:
Stainless Steel
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
304 Stainless Steel
IAPMO Listed -:
No
ISO:
ISO 228
Length:
2-17/50 in
MA Approved -:
No
Material:
Stainless Steel
Material Type:
CF8M
NSF Certified:
No
Pressure - High:
1000
Pressure Class:
1000#
Recommended Valve Application:
Gas, Oil, Steam, Water
Temperature Range:
-50 to 450 Deg F
UL Listed:
No
Valve Body Material:
Stainless Steel
Valve Body Style:
2 piece
Valve Bonnet Type:
Threaded
Valve Operator:
Oval Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE 15% Glass Filled
Valve Size:
3/8 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.75 lb
cUPC Certified:
No