Ta Chen

TC-0612 1/2 in. CF8M Stainless Steel Standard Port Threaded 2000# Ball Valve

Part #TTC0612MD  |  Manufacturer Part #TC-0612M

Valve Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI B1.20.1

ASTM Specifications: [ASTM A-351, ASTM 216]

Collection: TC-0612

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

FM Approved: No

IAPMO Listed: No

ISO Specifications: ISO 228

Material: Stainless Steel

Material Type: CF8M

Maximum Pressure: 2000 psi

NSF Certified: Yes

Pressure Class: 2000#

UL Listed: No

Valve Body Style: 2 piece

Valve Operator: Locking Lever Handle

Valve Port Opening: Standard Port

Valve Size: 1/2 in

Valve Type: Ball Valve