Ta Chen

TC-0802A 2 in. CF8M Stainless Steel Full Port Flanged 150# Ball Valve

Part #TTC0802AK  |  Manufacturer Part #TC-0802A

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: [ANSI 300, ANSI 150]

ASTM Specifications: [ASTM A-351, ASTM A-216, ASTM A-536, ASTM A-193, ASTM A-194]

Collection: TC-0802A

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

IAPMO Listed: No

Material: Stainless Steel

Material Type: CF8M

Maximum Pressure: 150 psi

NSF Certified: No

Pressure Class: 150#

UL Listed: No

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Size: 2 in

Valve Type: Ball Valve