3 in. Stainless Steel Full Port Flanged 300# Ball Valve

You last purchased this on
 
Ta Chen

TC-0802A 3 in. Stainless Steel Full Port Flanged 300# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ta Chen

TC-0802A 3 in. Stainless Steel Full Port Flanged 300# Ball Valve

  • Fast #
  • Part #TTC0802A300M
  • Item #4269903
  • Manufacturer Part #TC-0802A
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Blow-out proof stem design
  • ISO 5211 mounting pad
  • Steam rating: 150 psi WSP
  • Temperature range: -50 F to 475 F
  • Body: ASTM A351 Grade CF8M
  • Anti static device
  • Ball: SS316
  • Stem: SS316
  • Vacuum service to 29 inch Hg
  • Requires Certification

Specifications

ANSI:
ANSI B1.6.5
API:
API 598
ASTM:
ASTM A-276 Type 316, ASTM A-351 Grade CF8M
BAA Compliant:
No
Clean Bagged:
No
Collection:
TC-0802A
Color Finish Name:
Stainless Steel
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Stainless Steel
Height:
10-27/100 in
IAPMO Listed -:
No
ISO:
ISO 5211
Length:
11-3/4 in
MA Approved -:
No
Material:
Stainless Steel
Material Type:
CF8M
NSF Certified:
No
Pressure - High:
150
Pressure Class:
300#
Temperature Range:
-50 to 475 Deg F (-45.5 to 246 Deg C)
UL Listed:
No
Valve Body Material:
Stainless Steel
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
MPTFE
Valve Size:
3 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
58.65 lb
cUPC Certified:
No