Ta Chen TC-2000 Stainless Steel Full Port Threaded 2000# Ball Valve

TTC2000

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI B16.34
ASTM Specifications
ASTM A-351
Collection
TC-2000
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
FM Approved
No
IAPMO Listed
No
Length
3-14/25 in
Material
Stainless Steel
Maximum Pressure
2000 psi
Maximum Temperature
475
NSF Certified
No
Pressure Class
2000#
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Locking Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
1 in
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday