10 x 6 in. Commercial and Residential Ceiling & Sidewall Register White 1-way Aluminum
10 x 6 in. Commercial and Residential Ceiling & Sidewall Register White 1-way Aluminum
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Individually adjustable blades
- Unique beveled edges on steel models
- One piece construction (up to 14 in x 10 in)
- #8 x 2 in long mounting hardware
- Airfoil blades on aluminum models
Documents
Specifications
- Application:
- Commercial, Residential
- Color Finish Name:
- White
- GRD Deflection Type:
- 1-way
- Length:
- 10 in
- Material:
- Aluminum
- Width:
- 6 in