T.A. Industries 16 x 16 in. Louvered Flush Diffuser

T700M16X16

Width

16 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Center divided multi-louver with slit-in-handle on the frame
  • Counter sunk screw holes with 2" screws (provided)
  • Designed for evaportive air supply or high velocity air exhaust applications
  • Each grille is individually shrink wrapped

SPECIFICATIONS

Color Finish
White
Length
16 in
Width
16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday