T.A. Industries 8 in. Aluminum Adjustable Curved Blade Register in White

TA301HM

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
White
GRD Deflection Type
1-way
Installation Type
Ceiling Mount, Side Mount
Length
8 in
Material
Aluminum
Width
10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday