8 x 4 in. Residential Ceiling & Sidewall Register in White 1-way Aluminum

Part #TA301HMXP  |  Item #7504699  |  Manufacturer Part #A301HM 08X04

Call for Pricing EACH

Length:

8 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Residential

Color Finish: White

GRD Deflection Type: 1-way

Installation Type: [Ceiling Mount, Side Mount]

Length: 8 in

Material: Aluminum

Width: 4 in