T.A. Industries

Model 290 20 x 30 in. Bar Type Aluminum Return Filter in White

Part #T29020X30  |  Manufacturer Part #290 20X30

Width

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Model 290

Color Finish: White

GRD Deflection Type: 1-way

Height: 30 in

Length: 20 in

Material: [Aluminum, Steel]

Shape: Rectangular

UL Listed: No

Width: 30 in