T.A. Industries

Residential 10 x 10 in. Ceiling Diffuser in White Aluminum

Part #TA503M10X10  |  Manufacturer Part #A503M 10X10

Diffuser Size:

10 in x 10 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Residential

Color Finish: White

Diffuser Size: 10 in x 10 in

Duct Shape: Square

GRD Deflection Type: 3-way

Length: 10 in

Material: Aluminum

Width: 10 in