20 in. Duct Round Takeoff Galvanized Steel in Round Duct
TA40 20 in. Duct Round Takeoff Galvanized Steel in Round Duct
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Galvanized steel, riveted construction
- Easy install and ready seal with adhesive
- Round adhesive takeoff
- Manufacturer may vary based on your location
Documents
Specifications
- Coating:
- Galvanized
- Collection:
- TA40
- Diameter:
- 20 in
- Material:
- Steel
- Vent Duct Shape:
- Round