175W 1-Light Medium E-26 Landscape Accent Light in Textured Architectural Bronze
HID 175W 1-Light Medium E-26 Landscape Accent Light in Textured Architectural Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 4-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': Textured Architectural Bronze/Textured Black/Textured Midnight Spruce/
- Safety Rated: CSA UL Listed Wet
- Ships Via: UPS
Specifications
- Collection:
- HID
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Textured Architectural Bronze
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 7-17/20 in
- Installation Type:
- Wall Mount
- Length:
- 9-1/25 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- PAR38
- Light Bulb Style:
- Reflector
- Material:
- Aluminum
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 175 W
- Width:
- 6-3/5 in