95 to 115 Deg F 7A Hydronic Aquastat
00 Series 95 to 115 Deg F 7A Hydronic Aquastat
Frequently Purchased Together
Product Details
- Easy clip-on Aquastat attaches directly to 3/4 in pipe or a 1/2 in sweat pump casing
- Wire lead 18 in type 18-2, round premium wire lead cable
- Controls pump operation to maintain system temperature between 95 deg F and 115 deg F
- Warranty: 1 Year
- Frequency: 60 Hz
- On at 95° F and off at 115° F
Specifications
- AMP:
- 7
- Brand Model Compatibility:
- 00 Series
- Collection:
- 00 Series
- Fits Pipe Size:
- 3/4 in
- Temperature Range:
- 95 to 115 Deg F
- Volts:
- 115V