1/25 HP 110V Cast Iron Circulator Pump
1/25 HP 110V Cast Iron Circulator Pump
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Frequency: 50/60 Hz
- Warranty: 3 Years
- Maximum Fluid Temperature: 230 F
Specifications
- AMP:
- 0.67
- Connection Type:
- Flanged
- Depth:
- 8-13/100 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Flow Rate:
- 18 gpm
- Height:
- 6-3/8 in
- Horsepower:
- 1/25 hp
- IAPMO Listed -:
- No
- Length:
- 8-1/8 in
- Maximum Feet of Head:
- 22
- Maximum Temperature:
- 230
- Minimum Temperature:
- 36
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Product Type:
- Circulator Pump
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- RPM:
- 4200
- UL Listed:
- Yes
- Volts:
- 110V
- Watts:
- 58 W
- Width:
- 4-1/4 in