1/8 HP 115V Stainless Steel Circulator Pump

You last purchased this on
 
Taco

1/8 HP 115V Stainless Steel Circulator Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Taco

1/8 HP 115V Stainless Steel Circulator Pump

  • Fast #
  • Part #T0012SF41
  • Item #4478226
  • Manufacturer Part #0012-SF4-1
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Frequency: 60 Hz
  • Warranty: 3 Years
  • Maximum Fluid Temperature: 230 F
  • Requires Certification
  • Lead Law Compliant


Specifications

AMP:
1.33
Connection Type:
Flanged
Depth:
9 in
Fitting Size 1:
2 in
Flow Rate:
52 gpm
Height:
8-1/2 in
Horsepower:
1/8 hp
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Feet of Head:
15
Maximum Temperature:
230
Minimum Temperature:
40
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Product Type:
Circulator Pump
Pump Body Material:
Stainless Steel
Pump Phase:
1
RPM:
3250
UL Listed:
Yes
Volts:
115V
Width:
5-1/2 in