1/40 HP 115V Stainless Steel Circulator Pump
1/40 HP 115V Stainless Steel Circulator Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Frequency: 60 Hz
- Warranty: 3 Years
- Maximum Fluid Temperature: 230 F
Specifications
- AMP:
- 0.52
- Connection Type:
- Union
- Depth:
- 6-1/4 in
- Flow Rate:
- 10 gpm
- Height:
- 6-3/8 in
- Horsepower:
- 1/40 hp
- Maximum Feet of Head:
- 9
- Maximum Temperature:
- 220
- Minimum Temperature:
- 40
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Product Type:
- Circulator Pump
- Pump Body Material:
- Stainless Steel
- Pump Phase:
- 1
- RPM:
- 3250
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 4-7/8 in