1/8 HP 115V Cast Iron Circulator Pump
1/8 HP 115V Cast Iron Circulator Pump
Frequently Purchased Together
Product Details
- Quiet, efficient operation
- Unique, replaceable cartridge is field serviceable
- For typical hydronic heating system or indirect water heaters
- Frequency: 60 Hz
- Standard, high capacity output and compact design
- Maximum Fluid Temperature: 230 F
- Unmatched reliability-maintenance free
- Self lubricating
- Warranty: 3 Years
Specifications
- AMP:
- 1.1
- ANSI:
- ANSI 372
- Connection Type:
- Flanged
- Depth:
- 7-1/4 in
- Flow Rate:
- 30 gpm
- Height:
- 6-3/8 in
- Horsepower:
- 1/8 hp
- Length:
- 7-1/4 in
- Maximum Feet of Head:
- 9
- Maximum Temperature:
- 230
- Minimum Temperature:
- 40
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Product Type:
- Circulator Pump
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- RPM:
- 3250
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 5-3/8 in