1- 1/2 in. Copper x Copper Circulator Setter
1- 1/2 in. Copper x Copper Circulator Setter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 4-5 times more accurate than variable orifice balancing valves
- Flow measurement independent from stem and ball position
- Accurate and dependable hydronic system balancing
- Blow-out proof stem
- Positive shut-off
- Low flow reading
- Ability to read name plate setting not required to determine flow
- Calibrated nameplate with tamper resistant memory stop
- 100% factory tested
- Ball valve construction
Specifications
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Fitting Sizes:
- 1-1/2 in
- Height:
- 5-1/8 in
- Length:
- 5-7/8 in
- Material:
- Bronze
- Valve Body Material:
- Bronze
- Valve Size:
- 1-1/2 in
- Width:
- 2-3/16 in