1-1/2 in. Flanged Set

Part #T110526BSF  |  Item #1803548  |  Manufacturer Part #110-526BSF

Fitting Sizes:

1-1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Companion flange for most Taco® circulators
  • Bronze sweat connection
  • Fits 005-0011, 0013, 0014, and 110-113

Not Approved for Potable Water Applications

Documents

Specifications

End Connection 1: Sweat

End Connections: Sweat

Fitting Size 1: 1-1/2 in

Fitting Sizes: 1-1/2 in

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Bronze