1-1/4 in. Circulator Setter
1-1/4 in. Circulator Setter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Flow measurement function independent of stem and ball position
- Ball valve construction: Allows Accu-Flo to function reliably both as a balancing valve and suitable for shut-off service in closed hot or cold water systems
- Fixed port venturi orifice balancing valve
- Internal seats: Teflon seats prevent leakage and assure smooth, quiet, dependable operation
- Built-in drain port
- Fully-assembled: Shipped ready for installation
- Blow-out proof stem
- Valve can be installed in any position
- Modified venturi design
- Calibrated nameplate: Easy to read. Memory stop is tamper resistant and has a fast and accurate resetting if shut-off feature is used. Calibrated to aid in pre-balancing flow loop
Specifications
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Fitting Sizes:
- 1-1/4 in
- Height:
- 5-1/8 in
- Material:
- Bronze, Plastic
- Pressure Class:
- 300#
- Valve Body Material:
- Bronze
- Valve Seat Material:
- Teflon™
- Valve Type:
- Circuit Setter Balance Valve