0 items

Taco 1/2 in. Command Circulator

T008CTUSK

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
MNPT
Fitting Size 1
1/2 in
NSF Certified
No
RPM
3250
Size
1/2 in
UL Listed
No
Volts
115/60/1V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday