1/4 hp Circulator Pump System
This product has been replaced by
Manufacturer Part #HLPE-1
1/4 hp Circulator Pump System
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- AMP:
- 0.52
- ANSI:
- ANSI 372
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in x 3/4 in
- Height:
- 8-1/4 in
- Horsepower:
- 1/4 hp
- Impeller:
- Noryl®
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- NSF Certified:
- Yes
- Phase:
- Single Phase
- Power Source:
- Electric
- Pump Motor Type:
- Permanent Split Capacitor
- RPM:
- 3250
- UL Listed:
- Yes
- VA Cat 60 Hz:
- 115
- Volts:
- 115V
- Width:
- 6-3/4 in