1/40 hp 115V Circulator Pump
This product has been replaced by
Manufacturer Part #SPE-1
SmartPlus® 1/40 hp 115V Circulator Pump
Package Quantity Info:
EA: 1 IP: 1 CA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sensor included
- Learns to cycle pump based on previous week usage
- Smart control that learns homeowners hot water usage pattern
- Frequency: 60 Hz
- Exercise mode cycles pump weekly to keep cartridge from mineral buildup
- Unique, replaceable cartridge is field serviceable
- Vacation mode turns pump off after 36 hrs of non-use
- Fully automatic, no programming required
- Warranty: 3 Years
-
Lead Law Compliant
Documents
Specifications
- AMP:
- 0.52
- ANSI:
- ANSI 372
- Collection:
- SmartPlus®
- Control Type:
- Learning
- Depth:
- 6 in
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 11.5 gpm
- Height:
- 6-1/2 in
- Horsepower:
- 1/40 hp
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6 in
- Material:
- Bronze
- Maximum Feet of Head:
- 9.5
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Phase:
- Single Phase
- Pressure - Maximum:
- 125 psi
- Pump Phase:
- 1
- RPM:
- 3250
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 3-3/4 in