1 in. Bronze Pump Flange
Freedom Flange 1 in. Bronze Pump Flange
Frequently Purchased Together
Product Details
- Easy-On, Easy-Off with a common Adjustable Wrench
- Freedom from scraped knuckles and jury-rigged tools
- 1" Sweat Bronze Freedom Flange
- Nuts & Bolts included
-
Lead Law Compliant
Documents
Specifications
- Brand Model Compatibility:
- 2400-10 Series, 2400-20 Series, 2400-45 Series, 2400-50 Series
- Collection:
- Freedom Flange
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- End Connection 1:
- Sweat
- End Connection 2:
- Flanged
- End Connections:
- Sweat x Flanged
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Bronze
- NSF Certified:
- No
- UL Listed:
- No