1 in. Flow Switch
1 in. Flow Switch
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- AMP:
- 15
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Material:
- Brass, Rubber, Stainless Steel
- Material Type:
- EPDM
- NSF Certified:
- No
- Power Source:
- AC, Electric
- UL Listed:
- No