1 x 8 in. Air Vent 1 in. Height

You last purchased this on
 
Taco

1 x 8 in. Air Vent 1 in. Height

This product requires certification to purchase.
Brand image
You last purchased this on
 
Taco

1 x 8 in. Air Vent 1 in. Height

  • Fast #
  • Part #T4173
  • Item #38133
  • Manufacturer Part #417-3
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 1" H x 35/64" D
  • Material: brass
  • Coin Vent
  • Nickel plated vent
  • Hygroscopic cellulose disks in valve body allow air to pass when dry
  • Maximum venting pressure 125 psi
  • Automatically vents unwanted air from any hydronic installation
  • Connection: 1/8" NPT
  • Warranty: 1 Year
  • Maximum Fluid Temperature: 240 F
  • Requires Certification

Specifications

Depth:
11/20 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1/8 in
Fitting Size 2:
1/8 in
Fitting Sizes:
1/8 in
Height:
1 in
Material:
Brass
Maximum Temperature:
240
Pressure - Maximum:
125 psi
Width:
35/64 in