1 Zone 120V Hydronic Zone Control Module
1 Zone 120V Hydronic Zone Control Module
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- External indicator lights give you instant diagnostic feedback
- Universal switching relay; can replace most other brands
- Contractor friendly PC board layout
- Frequency: 60 Hz
- Priority protection
- Made in the USA
- Premium sealed relays
- Compact design
- Two pump end switches can control up to 3 pumps; system, secondary and DHW
- Warranty: 3 years
Specifications
- AMP:
- 12
- Depth:
- 2-3/8 in
- Height:
- 6-5/8 in
- Volts:
- 120V
- Width:
- 4-7/8 in
- Zones:
- 1