1/6 HP 115V Cast Iron Circulator Pump
1/6 HP 115V Cast Iron Circulator Pump
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- No mechanical seal to replace
- Self lubricating
- 110 series
- Durable, one piece spring coupler
- Resilient mount, split phase motor, overload protection
- Required Accessory: Freedom Flanges®
- Connection: Flanged
- Maximum Temperature: Cast Iron 240°F - Stainless Steel 230°F
- Frequency: 60 Hz
- Maximum Fluid Temperature: 240 F
Documents
Specifications
- Connection Type:
- Flanged
- Depth:
- 16-22/25 in
- Fitting Size 1:
- 2 in
- Flow Rate:
- 67 gpm
- Height:
- 13-1/2 in
- Horsepower:
- 1/6 hp
- Length:
- 16-1/2 in
- Maximum Feet of Head:
- 12
- Maximum Temperature:
- 240
- Minimum Temperature:
- 40
- Pressure - Maximum:
- 125 psi
- Product Type:
- Circulator Pump
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- RPM:
- 1725
- Volts:
- 115V