1/8 HP 115V Stainless Steel Circulator Pump
1/8 HP 115V Stainless Steel Circulator Pump
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Frequency: 60 Hz
- Warranty: 1 Year
- Maximum Fluid Temperature: 240 F
Documents
Specifications
- Connection Type:
- Flanged
- Depth:
- 16-1/4 in
- Flow Rate:
- 50 gpm
- Height:
- 10-1/4 in
- Horsepower:
- 1/8 hp
- Maximum Feet of Head:
- 12
- Maximum Temperature:
- 240
- Minimum Temperature:
- 40
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Product Type:
- Circulator Pump
- Pump Body Material:
- Stainless Steel
- Pump Phase:
- 1
- RPM:
- 1725
- UL Listed:
- No
- Volts:
- 115V