115 V Radiant Circulator Pump

This product has been replaced by

Taco Cast Iron Flange Circulator Pump
Taco 115 V Cast Iron Flange Circulator Pump
Manufacturer Part #0015-MSF2-IFC
You last purchased this on
 
Taco

115 V Radiant Circulator Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Taco Cast Iron Flange Circulator Pump
Taco 115 V Cast Iron Flange Circulator Pump
Manufacturer Part #0015-MSF2-IFC
Taco

115 V Radiant Circulator Pump

  • Fast #
  • Part #T00RMSF2IFC
  • Item #4306183
  • Manufacturer Part #00R-MSF2-IFC
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Integral flow check
  • LED indicator light
  • Specificlly designed for radiant heating applications
  • Safety suction return
  • Textured slip resistant bottom
  • Silent air induction for quiet operation
  • Self-lubricating, no mechanical seal to replace
  • Unique Replaceable Cartridge Design—Field Serviceable
  • Pre-leveled base for easy installation
  • Heater blank for field installation of in line heater
  • Requires Certification

Specifications

AMP:
1.1
Depth:
5 in
End Connection 1:
Flanged
End Connections:
Flanged
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Flow Rate:
12.5 gpm
Height:
6-3/8 in
Length:
6 in
Material:
Cast Iron
Maximum Temperature:
230
Phase:
Single Phase
Pressure - Maximum:
125 psi
Volts:
115V