115V Analog 24Hr Timer
00 Series 115V Analog 24Hr Timer
Frequently Purchased Together
Product Details
- User-friendly clock has an hour hand, raised minute hand for ease of adjustment, two directional arrows and AM/PM time settings
- Temperature aquastat automatically switches the circulator on at 95° F, off at 115° F
- Clock Timer adjustable to 15-minute intervals within a 24-hour time frame
- Frequency: 60 Hz
- Warranty: 1 Year
- Rugged construction--steel timer enclosure
- Clock Timer can be mounted in any direction, by just attaching it to the capacitor box electrical connection hole
Specifications
- Collection:
- 00 Series
- Depth:
- 1-9/10 in
- Height:
- 4 in
- Phase:
- Single Phase
- Volts:
- 115V
- Width:
- 2-3/5 in