1/2 hp Circulator Pump
1/2 hp Circulator Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in x 1-1/2 in
- Height:
- 16-1/8 in
- Horsepower:
- 1/2 hp
- Impeller:
- Cast Bronze
- Length:
- 18-1/2 in
- NSF Certified:
- No
- RPM:
- 1450
- UL Listed:
- No