Taco

1/2 in. 50 psi Threaded Pressure Reducing Valve

Part #T3350T3  |  Manufacturer Part #3350-T3

Valve Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Maximum Fluid Temperature: 210 F
  • Warranty: 1 Year

Specifications

ASSE Standards: ASSE 1003

End Connection 1: Threaded

End Connection 2: NPT

End Connections: Threaded x NPT

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

IAPMO Listed: No

Material: Brass

Maximum Pressure: 250 psi

Maximum Temperature: 210

NSF Certified: No

Type: T3350T3

Valve Size: 1/2 in

Width: 3-14/25 in