100 psi Hydronic Fast Fill Valve Cast Iron 1/2 in. Pressure Reducing Valve
100 psi Hydronic Fast Fill Valve Cast Iron 1/2 in. Pressure Reducing Valve
Frequently Purchased Together
Product Details
- 4 1/4" L X 5 1/8" H
- Connection: Sweat union
- PRV
- Maximum Fluid Temperature: 212 F
- Built-in check valve
- System pressure range from 10 to 25 psig
- Fast-fill locking lever
- Feeds water into a hot water heating system whenever pressure drops below the valves setting
- Warranty: 1 Year
Specifications
- Application:
- Residential
- End Connection 1:
- Union Sweat
- End Connection 2:
- NPT
- End Connections:
- Union Sweat x NPT
- Height:
- 5-1/8 in
- Length:
- 4-1/4 in
- Material:
- Cast Iron
- Maximum Temperature:
- 212
- Pressure - Maximum:
- 100 psi
- Valve Size:
- 1/2 in
- Valve Type:
- Pressure Reducing Valve