NPT 1/2 in. Hydronic Pressure Control Valve 300 psi 250° F
Accu-Flo NPT 1/2 in. Hydronic Pressure Control Valve 300 psi 250° F
Frequently Purchased Together
Product Details
- Flow measurement function independent of stem and ball position
- Ball valve construction: Allows Accu-Flo to function reliably both as a balancing valve and suitable for shut-off service in closed hot or cold water systems
- Fixed port venturi orifice balancing valve
- Built-in drain port
- All-brass wetted parts resist corrosion for reliable operation
- Blowout-proof stem
- Valve can be installed in any position
- Fully assembled
- Fully-assembled: Shipped ready for installation
- Internal seats: Teflon® seats prevent leakage and assure smooth, quiet, dependable operation
Specifications
- Collection:
- Accu-Flo
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 5.5 gpm
- Height:
- 4 in
- Length:
- 3-1/4 in
- Material:
- Brass, Bronze
- Maximum Temperature:
- 250
- Pressure - Maximum:
- 300 psi
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Port Opening:
- Fixed Port
- Valve Size:
- 1/2 in
- Width:
- 1-1/2 in